Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Tan, Sold by the FT
Mfr # 131893-21S
Zoro # G411130508
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type GXL
- Conductor Shielding Type Unshielded
- Gauge Size 16
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131893-21S
- Zoro # G411130508
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Tan |
Type | GXL |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Stranding | 19 |
Item | Primary Wire |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Temperature | 125 C |
Conductor Type | Stranded |
Voltage | 60V |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- CTA MANUFACTURING Spark Plug Gap Gauge, 9Wire (CTA3238)
- AGS A/C Repair Fitting Assortment (ACRK-3)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63897 (G63897)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- TAYLOR CABLE 135 Degree Red Spiro-Pro Universal Spark Plug Wire Set (T64-73253)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails