Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 131882-91IE
Zoro # G911130268
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Red
- Conductor Shielding Type Unshielded
- Conductor Material Bare Copper
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131882-91IE
- Zoro # G911130268
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Red |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Number of Conductors | 1 |
Stranding | 19 |
Temperature | 125 C |
Conductor Type | Stranded |
Voltage | 60V |
Item | Primary Wire |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- MOTORCRAFT Wire Assembly, Wpt1586 (WPT1586)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails