Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Purple, Sold by the FT
Mfr # 131887-21S
Zoro # G211130685
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Purple
- Voltage 60V
- Gauge Size 16
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131887-21S
- Zoro # G211130685
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Purple |
Voltage | 60V |
Item | Primary Wire |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 19 |
Temperature | 125 C |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Electronic SOS Beacon Locator Kit (547)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 5 Gallon Plastic Pail (51938)
- ILC Replacement for Norman Lamps 64451 Halogen replacement light bulb lamp (64451 HALOGEN NORMAN LAMPS)
- WIX FILTERS IHC/AGCO/DRESSER/GALION/CASE/FIAT-ALLIS/ (33341)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- MSD IGNITION PRO-CLAMP WIRE SEPARATORS (8843)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails