Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Pink, Sold by the FT
Mfr # 131890-91IE
Zoro # G611130384
Sold in multiples of 30000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type GXL
- Gauge Size 16
- Conductor Shielding Type Unshielded
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131890-91IE
- Zoro # G611130384
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Pink |
Type | GXL |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Temperature | 125 C |
Stranding | 19 |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Insulation Material | XLPE |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- BALDWIN FILTERS Air Filter, 14-7/32" L, 1-9/16" H (PA10281)
- BLAZING Blackzing Waterproof Wire Connector, PK24 (LV9000)
- DAYTON Rotating Disc (H050028-001)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- MOTORMITE 12 Gauge Blue Primary Wire- Card, 85712 (85712)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails