Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Orange, Sold by the FT
Mfr # 131883-91IE
Zoro # G311129961
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type GXL
- Conductor Type Stranded
- Overall Shielding Type Unshielded
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131883-91IE
- Zoro # G311129961
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Orange |
Type | GXL |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Item | Primary Wire |
Stranding | 19 |
Temperature | 125 C |
Insulation Material | XLPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Power Steering, K060370 (K060370)
- CURT Spare Tire Lock, Chrome (23562)
- RIGID INDUSTRIES D-Series Pro Dually Hd Flood Black Pair (222113)
- VALVOLINE Valvoline, All Fleet Plus, SAE 30W, Diesel, 1 Qt (822404)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- VELVAC Thin Wl Shrnk Tube 2"12-10 Yl, 25 Pk (057062-25)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails