Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Orange, Sold by the FT
Mfr # 131883-21S
Zoro # G611130209
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Orange
- Stranding 19
- Gauge Size 16
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131883-21S
- Zoro # G611130209
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Orange |
Item | Primary Wire |
Stranding | 19 |
Conductor Type | Stranded |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Cross Poly 1/2Barbx11/16M Un (T 12 C P 1PK)
- FLEXTECH Elbow Hose, Blue, 1-3/4 in., 90 deg. (90-175 X 10)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- JOHNDOW INDUSTRIES Fuel Station, For Gasoline, 12" W, Steel (JDI-FST15)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 10' 3M, With Chrome Plated, 4 Hole Square Receptacle (8606013)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails