Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Light green, Sold by the FT
Mfr # 131891-21S
Zoro # G711130833
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Light Green
- Conductor Type Stranded
- Voltage 60V
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131891-21S
- Zoro # G711130833
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Light Green |
Conductor Type | Stranded |
Voltage | 60V |
Item | Primary Wire |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Stranding | 19 |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 100-854 For Subaru 20A-32636-00 (100-854)
- AME INTL AME International CheckMate, Loose Wheel Nut Indicator, Bag of 100, 38MM, Hi-Vis Yellow (62438-100)
- STRONG ARM Universal Lift Support, Sa3000 (SA3000)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100 (5360-0150-202)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- VELVAC Heavy Wall Heat Shrink Tubing Kit (057110)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails