Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Gray, Sold by the FT
Mfr # 131888-21S
Zoro # G911130695
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Gray
- Conductor Material Bare Copper
- Conductor Type Stranded
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131888-21S
- Zoro # G911130695
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Gray |
Conductor Material | Bare Copper |
Item | Primary Wire |
Conductor Type | Stranded |
Insulation Material | XLPE |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13234 (13234)
- GARMIN GMI/GNX Protective Cover (010-12020-00)
- GRAYMILLS Filter (742-09335-1)
- NATIONAL Manual Trans Countershaft Bearing, A-14 (A-14)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- ZEROSTART Replacement Cord - 120V, Straight, Silicone, Peanut Shaped Heater Terminal, 5' 1.5M Long (3600005)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails