Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Dark green, Sold by the FT
Mfr # 131885-91IE
Zoro # G411130959
product price: $0.15
/ea
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Type GXL
- Temperature 125 C
- Gauge Size 16
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131885-91IE
- Zoro # G411130959
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Dark Green |
Type | GXL |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Item | Primary Wire |
Stranding | 19 |
Conductor Material | Bare Copper |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 30"W 5.3 cu. ft. White Steel Underbody Truck Box (1702203)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- SPORTS RADAR Sports Radar SRA3000 Tracer Sra3000 Sport Radar Gun With Trigger (SRA3000)
- MOTORCRAFT Motorcraft Sae 5W-20 Api Gf-5, XO5W20Q1FS (XO5W20Q1FS)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- TAYLOR CABLE 135 Degree Red Spiro-Pro Universal Spark Plug Wire Set (T64-73253)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails