Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT
Mfr # 131886-21S
Zoro # G911130718
product price: $0.15
/ea
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Type GXL
- Stranding 19
- Number of Conductors 1
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131886-21S
- Zoro # G911130718
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Dark Blue |
Type | GXL |
Stranding | 19 |
Number of Conductors | 1 |
Conductor Type | Stranded |
Voltage | 60V |
Temperature | 125 C |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Item | Primary Wire |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Drive Tensioner, 38101 (38101)
- FEL-PRO Performance Valve Cover Set, 1640 (1640)
- SKF NBR, single lip, grease seal, Bore-Tite (24875)
- C.R. BROPHY C.R. Brophy HL45 Heavy Duty Safety Chain with Hook Grade 70 - 3/8" x 37" (HL45)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails