Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Brown, Sold by the FT
Mfr # 131881-21S
Zoro # G111129987
product price: $0.15
/ea
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type GXL
- Stranding 19
- Number of Conductors 1
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131881-21S
- Zoro # G111129987
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Brown |
Type | GXL |
Stranding | 19 |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Temperature | 125 C |
Conductor Type | Stranded |
Voltage | 60V |
Insulation Material | XLPE |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer Cleaning Solution (14720)
- EXTREME MAX Extreme Max 3006.6741 Coated Keel-Style Downrigger Weight - 4 lbs. (3006.6741)
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- MOOG Hub Assembly, 513324 (513324)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- KWIK-COVERS Kwik-Covers 48Pk-Rw 42-48 Inch Round Packaged Kwik-Cover- Red Gingham- Pack of 25 (48PK-RW)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails