Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 131880-91IE
Zoro # G611130124
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type GXL
- Conductor Type Stranded
- Insulation Material XLPE
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131880-91IE
- Zoro # G611130124
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Black |
Type | GXL |
Conductor Type | Stranded |
Insulation Material | XLPE |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Stranding | 19 |
Item | Primary Wire |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Housing-T/Cv (Mchg), 24248031 (24248031)
- BALDWIN FILTERS Air Filter, 12-19/32 x 17-9/16 in. (PA5505)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- ABRAMS 4" Round - 24 LED White Back Up Reverse Trailer Light (TTL-R24-W)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails