Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 131880-21S
Zoro # G711130130
product price: $0.15
/ea
Sold in multiples of 15500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type GXL
- Conductor Shielding Type Unshielded
- Conductor Type Stranded
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131880-21S
- Zoro # G711130130
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Black |
Type | GXL |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Stranding | 19 |
Insulation Material | XLPE |
Temperature | 125 C |
Item | Primary Wire |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- BEP MARINE BEP Pro Installer 400A Selector Battery Switch - MC10 (771-S)
- BLUE SEA SYSTEMS 1830 M2 DC SoC State of Charge Monitor (1830)
- XANTREX Freedom 458 20-12 Inverter/Charger - Single Input/Dual Output (81-2022-12)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- GROTE Primary Wire, 16 Gauge, Black, 25 ft. Spool (89-8002)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails