Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT
Mfr # 131929-91IE
Zoro # G911129903
product price: $0.30
/ea
Sold in multiples of 15000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type GXL
- Overall Shielding Type Unshielded
- Voltage 60V
- Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131929-91IE
- Zoro # G911129903
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | White |
Type | GXL |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Item | Primary Wire |
Temperature | 125 C |
Number of Conductors | 1 |
Stranding | 19 |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Suction Cup Compass, L 2", Black (22-1-24006-8)
- 3M Fiberglass Repair Adhesive (08274)
- DONALDSON Air Filter, Primary Duralite, C085004 (C085004)
- MASTERCOOL Lens (ME85253-E)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- MOTORCRAFT Wire Assembly, Wpt1080 (WPT1080)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails