Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 131922-21IE
Zoro # G811129331
Sold in multiples of 10000 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Red
- Overall Shielding Type Unshielded
- Conductor Type Stranded
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131922-21IE
- Zoro # G811129331
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Type | GXL |
Color | Red |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Conductor Type | Stranded |
Insulation Material | XLPE |
Stranding | 19 |
Temperature | 125 C |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Drive 8 (934-05044)
- KEN-TOOL Tire Iron, Gray, Steel (T45AC)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x2" x4" (A-800-0620)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- ZEROSTART Cab Power - Exterior Wire Harness - 85in. To Hounited Statesing (8500640)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails