Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Purple, Sold by the FT
Mfr # 131927-21IE
Zoro # G511130057
product price: $0.30
/ea
Sold in multiples of 10000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Type GXL
- Conductor Material Bare Copper
- Temperature 125 C
- Stranding 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131927-21IE
- Zoro # G511130057
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Purple |
Type | GXL |
Conductor Material | Bare Copper |
Temperature | 125 C |
Stranding | 19 |
Voltage | 60V |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Item | Primary Wire |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Valve 3/8 Hb X 3/8 Hb 2Pack (PBV-38HB-CSK)
- ESCO/EQUIPMENT SUPPLY CO Bead Seater, 10 gal. Steel Tank (20391)
- GATES Premium OE Micro-V Belt, K060780 (K060780)
- SEM PRODUCTS VINYL PREP QT (SE38344)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- MOTORMITE 10 Gauge Blue Primary Wire- Card, 85704 (85704)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails