Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT
Mfr # 131923-21
Zoro # G611129388
Sold in multiples of 10000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type GXL
- Overall Shielding Type Unshielded
- Conductor Material Bare Copper
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131923-21
- Zoro # G611129388
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Orange |
Type | GXL |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Conductor Material | Bare Copper |
Voltage | 60V |
Insulation Material | XLPE |
Temperature | 125 C |
Conductor Type | Stranded |
Number of Conductors | 1 |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Over-Bed Flat Plate Gooseneck Hitch (65500)
- POWERBUILT 2Ton Bottle Jack (640405)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- DONALDSON Pre-Cleaner, Full View, H000823 (H000823)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL25)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails