Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT
Mfr # 131926-21IE
Zoro # G911129897
Sold in multiples of 10000 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Type GXL
- Voltage 60V
- Conductor Shielding Type Unshielded
- Gauge Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131926-21IE
- Zoro # G911129897
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Dark Blue |
Type | GXL |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Number of Conductors | 1 |
Temperature | 125 C |
Stranding | 19 |
Overall Shielding Type | Unshielded |
Item | Primary Wire |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS Distributor Clamp Zinc Ea, 00-8909-B (00-8909-B)
- BOMAR Off-White Hatch Inspection 10 1/4X14 1/4 (G871122)
- TORIN BIG RED Bottle Jacks (T90603)
- MILTON INDUSTRIES Tube Deflator/Core Remover (MILS446)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- STANDARD IGNITION Heavy Cable, Cs00L (CS00L)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails