Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 131920-91IE
Zoro # G811129539
Sold in multiples of 15000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type GXL
- Gauge Size 12
- Conductor Material Bare Copper
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131920-91IE
- Zoro # G811129539
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Black |
Type | GXL |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Stranding | 19 |
Conductor Type | Stranded |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Item | Primary Wire |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Speedometer Cable, Ca-3002 (CA-3002)
- TACO MARINE Stainless Steel Pin -Lanyard w/Plastic Knob (F13-0244BN-1)
- MEGUIARS Pro Speed Compound Gallon (M10001)
- ROTELLA Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 40 (550054466)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- VELVAC Economy Crimping Tool (058030)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails