Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
Electric & Hybrid Vehicle Battery Cable, 70MM2, 1C, 1kV, XLPO Insulated, Orange, Sold by the FT
Mfr # 158453-218A
Zoro # G011130137
product price: $18.45
/ea
Sold in multiples of 100 for $1,845.00
$1,845.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ELECTRIC & HYBRID VEHICLE
- Color Orange
- Conductor Type Stranded
- Gauge Size 70MM2
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 158453-218A
- Zoro # G011130137
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 70MM2 |
Details
Type | ELECTRIC & HYBRID VEHICLE |
Color | Orange |
Item | Battery Cable |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Voltage | 1kV |
Number of Conductors | 1 |
Temperature | 150 C |
Insulation Material | XLPO |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC EXTREME 10W-30, 1 Gallon (122454)
- STEELMAN 8-Point 7/16" Star Tip Lock Nut Key (78547)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- ZEROSTART Weatherproof Power Cord - 120V, Square 2-Hole Chrome Receptacle - 8' 2.44M (3600028)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails