Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
Electric & Hybrid Vehicle Battery Cable, 120MM2, 1C, 1kV, XLPO Insulated, Orange, Sold by the FT
Mfr # 158450-218B
Zoro # G411130263
Sold in multiples of 100 for $3,029.00
$3,029.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type ELECTRIC & HYBRID VEHICLE
- Conductor Type Stranded
- Number of Conductors 1
- Insulation Material XLPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 158450-218B
- Zoro # G411130263
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 120MM2 |
Details
Color | Orange |
Type | ELECTRIC & HYBRID VEHICLE |
Conductor Type | Stranded |
Number of Conductors | 1 |
Insulation Material | XLPO |
Voltage | 1kV |
Temperature | 150 C |
Item | Battery Cable |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, For 3/8" Fuel Lines, PK2 (3890)
- GROTE Gladhand Seal, Rubber, Double Lip, PK8 (81-0101-08)
- FAIRCHILD INDUSTRIES F3041 - 1993-2011 Ford Ranger Door Seal (F3041)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- VELVAC 6-Way Coiled Cable 6/14 X 12' (590061)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails