Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
Automotive Fuselink Cable, 16 AWG, 50V, 1 Conductor, Black, Sold by the FT
Mfr # 155909-21IE
Zoro # G111130457
product price: $0.40
/ea
Sold in multiples of 500 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type FUSELINK
- Number of Conductors 1
- Gauge Size 16
- Insulation Material NOT SPECIFIED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 155909-21IE
- Zoro # G111130457
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Black |
Type | FUSELINK |
Item | Other Automotive Wire & Cable |
Number of Conductors | 1 |
Insulation Material | NOT SPECIFIED |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Temperature | 150 C |
Conductor Shielding Type | Unshielded |
Stranding | 19 |
Voltage | 50V |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (18899)
- LUCAS OIL RandO Iso 46 Hydraulic Oil, 1x1/5 gal Pa (10450)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81004)
- MAIN FILTER FLEETGUARD HF7971 Replacement/Interchange Spin-On Filter (MF0058038)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 12' 3.7M (8608857)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails