Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
Automotive Fuselink Cable, 12 AWG, 50V, 1 Conductor, Blue, Sold by the FT
Mfr # 155908-21IE
Zoro # G011130380
Sold in multiples of 500 for $350.00
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type FUSELINK
- Conductor Type Stranded
- Voltage 50V
- Gauge Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Draka Prestolite Automotive
- MFR # 155908-21IE
- Zoro # G011130380
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Blue |
Type | FUSELINK |
Conductor Type | Stranded |
Voltage | 50V |
Conductor Material | Bare Copper |
Temperature | 150 C |
Conductor Shielding Type | Unshielded |
Insulation Material | NOT SPECIFIED |
Number of Conductors | 1 |
Stranding | 19 |
Overall Shielding Type | Unshielded |
Item | Other Automotive Wire & Cable |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Top Wind Swivel Jack, 10" Travel (91205)
- AUTO VENTSHADE 4pc Ventvisor for 2022-2023 Ford Maverick (94182)
- BACKRACK HARDWARE KIT, 2019-TD CHEV/GMC SILVERADO, SIERRA (30122)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 1/0 AWG, 1C, Unshielded, 60V, EPDM Insulated, Red, Sold by the FT (156708-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement (S-2290)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails