Shop All Electrical Wire & Cable
Draka Prestolite Automotive
8 AWG, UL 3195 Lead Wire, 133 Strand, 125C, 600V, Tinned copper, XLPE, Red, Sold by the FT
Mfr # 142799-10IE
Zoro # G211130142
product price: $0.99
/ea
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8
- Color Red
- Number of Conductors 1
- Max. Temp. 125 C
- Conductor Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draka Prestolite Automotive
- MFR # 142799-10IE
- Zoro # G211130142
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 |
Details
Color | Red |
Number of Conductors | 1 |
Max. Temp. | 125 C |
Conductor Material | Tinned Copper |
Insulation Material | XLPE |
Standards | UL 3195 |
Stranding | 133 |
Voltage | 600V |
Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- DRAKA PRESTOLITE AUTOMOTIVE 4 AWG, UL 3196 Lead Wire, 133 Strand, 125C, 1kV, Tinned copper, XLPE, Black, Sold by the FT (3196/04T133-0)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3673)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- SOUTHWIRE Southwire 14782702 UF-B Underground Feeder Cable, 6/3 AWG, 125 ft (14782702)
- SOUTHWIRE 250' 143 BLK Serv Cord, 250PK (55043303)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL25)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- Draka Prestolite Automotive Electrical Wire & Cable