Shop All Drain Components
Draintech
0642SDB Drop-In Drain Grate, 1/4 in Grate Opening, 18.9 sq-in Open Surface Area, 5-7/8 in L
Mfr # 4/0642SDB
Zoro # G504375786
$7.39
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
- Brand Draintech
- MFR # 4/0642SDB
- Zoro # G504375786
- UPC # 52063600048
- Country of Origin United States
- Category Drain Components
Description
Made of highest quality structural foam polyethylene with UV inhibitor. May be used in turf or concrete applications such as lawn areas, walkways, patios and pool areas where effective surface water removal systems are required. Grates fit directly into Sewer & Drain pipe or fittings and Corrugated pipe without the use of a coupling. Not for use in areas subject to vehicular traffic. Fits 6 in corrugated single wall and dual pipe, SDR 35, 2729 S&D and Triple Wall pipe. 18.9 sq-in open surface area. 1/4 in grate opening. 0 to 60 psi. (BLACK) Can also be used with 6 in round catch basins. ADA compliant.
Restrictions
- WARNING: This product can expose you to chemicals including Propylene oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-RA-0)
- LEGEND VALVE 2" BLACK 45 STREET ELBOW (350-068)
- PROLINE 1-1/2 In. FIP Brass Full Port Ball Valve (107-827NL)
- DRAINTECH Grate Round Green 4In (13/0440SDG)
- DRAINTECH NDS 1211 Drain Grate, 12 in Dia, 11-3/4 in L, 11-3/4 in W, Square, 3/8 in Grate Opening, HDPE, Black (1202SDB)
- DRAINTECH Gate Atrium Black 4In (78/0443SDB)
- DRAINTECH Grate Round Black 4In (11/0440SDB)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- KEENEY MFG Repair Trap 1.25 20Ga (300RPC)
- OATEY CLOG BUSTER 4 in. - 6 in. (33442)
- Draintech Drain Components