Shop All Fuel Transfer Accessories
Drainage Industries
Drainage Industries 4752333 1.5 x 1.5 in. dia. x 24 ft. Prinsco Discharge Hose Kit - Black Plastic
Mfr # 4752333
Zoro # G203979643
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drainage Industries
- MFR # 4752333
- Zoro # G203979643
- UPC # 97333022007
- Country of Origin China
- Category Fuel Transfer Accessories
Description
Features
- Sump pump hose used for permanent or temporary discharge
- Includes 1-1/2" MPT threaded adapter and steel hose clamp
- Color: Black
- Material: Plastic
- Hose Length: 24'
- Interior Diameter: 1.5"
- Exterior Diameter: 1.5"
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 500 Bilge Pump - 12 VDC, 500 GPH (355-010-10)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- FROST KING EPDM 17'X1/4"" WETHR TAPE (V25BA)
- IFM Flow Meter, Magnetic, 25 LPM (SM6004)
- APACHE Fuel Nozzle Splash Guard, Blue, 1" (99000244)
- TAPCON Hand Drum Pump, Plunger (BP-10)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- APACHE Fuel Swivel, 1" MPT x 1" FPT (99000234)
- GREAT PLAINS INDUSTRIES 01N31GM GPI-3 (113255-4)
- FILL-RITE DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS (FRDFA075B)
- Drainage Industries Fuel Transfer Accessories