Shop All Drain and Gutter Protectors
Drain Protector
Drain Seal, Polyurethane, Red
Mfr # PSI20AR
Zoro # G4752867
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Material Polyurethane
- Color Red
- Diameter 20 in
- For Max Drain Size 14 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain Protector
- MFR # PSI20AR
- Zoro # G4752867
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Diameter | 20 in |
For Max Drain Size | 14 in dia |
Dimensions | 20 in dia |
Details
Thickness | 1/4 in |
Material | Polyurethane |
Color | Red |
Item | Drain Cover Seal |
For Drain Shape | Circle |
Series | Urethane Drain Safety Seal |
UV Resistant | No |
Reusable | Yes |
Seal Type | Positive Seal |
Shape | Circle |
Description
Drain Seal, Diameter 20 in, Material Polyurethane, Red, Thickness 1/4 in, For Drain Shape Circle, For Max Drain Size 14 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- LYLE Safety Sign, Must Be Kept Clear, 7 in. H (U4-1572-RD_5X7)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- ABUS Lockout Padlock, KD, Green, 2-17/32"H (72/30 KD)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- PIG PIG Drain Plug, Yellow (PLR252)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- BRADY Drain Cover, Yellow, 24 In W x 24 In L (31111LS)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- Drain Protector Spill Control Supplies