Shop All Drain Strainers
Drain-Net Technologies
Floor Sink Basket, Plastic, 8-1/2
Mfr # DN85
Zoro # G3850008
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Basket
- Overall Length 8 1/2 in
- Installation Type Drop-In
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-Net Technologies
- MFR # DN85
- Zoro # G3850008
- Country of Origin China
- Category Drain Strainers
Dimensions
Overall Length | 8 1/2 in |
Overall Width | 8 1/2 in |
Details
Item | Basket |
Material | Plastic |
Product Type | Basket |
Installation Type | Drop-In |
Description
Basket, Product Type Basket, Overall Width 8 1/2 in, Overall Length 8 1/2 in, Material Plastic, Installation Type Drop-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- MOEN Cartridge (100040)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- COMPONENT HARDWARE Repair Kit for DSS and DBN Drains (DSS-0010)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-1/2"dia (35256)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- STANDARD KEIL Basket Strainer3-3/8" Oa For - Part# 6302-1074-8000 (6302-1074-8000)
- ALLPOINTS Flat Strainer (261441)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- Drain-Net Technologies Drain Strainers