Shop All Drain Strainers
Drain-Net Technologies
Flexible Drain Sock, 4
Mfr # PDN-040F
Zoro # G4431140
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Color Yellow
- Overall Diameter 4 in
- Installation Type Drop-In
- Product Type Drain Sock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-Net Technologies
- MFR # PDN-040F
- Zoro # G4431140
- Country of Origin China
- Category Drain Strainers
Dimensions
Length - Drains | 4 in |
Overall Diameter | 4 in |
Details
Item | Drain Sock |
Color | Yellow |
Installation Type | Drop-In |
Product Type | Drain Sock |
Shape | Round |
Description
Drain Sock, Product Type Drain Sock, Overall Diameter 4 in, Installation Type Drop-In, Color Yellow, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For Use w/4EKY7 (304361)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- JOHN GUEST Barbed End Cap, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP4608W)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- KEEN Master Plumber Basket Sink Strainer, White (KE2668029)
- ALLPOINTS Floor Drain Strainer (321444)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3200)
- PLUMB SHOP BRASSCRAFT MP Disp Sink Strainer (322-115)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- Drain-Net Technologies Drain Strainers