Shop All Service & Pump Wrenches
Drain-Net Technologies
Drain Lock Security Bolt Wrench
Mfr # PTDL-W60
Zoro # G4337270
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Product Type Drain Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-Net Technologies
- MFR # PTDL-W60
- Zoro # G4337270
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Overall Length | 6 in |
Details
Item | Drain Lock |
Product Type | Drain Lock |
Description
Drain Lock, Product Type Drain Lock, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- MEGAPRO Phillips, Spanner, Slotted, TORX Pin Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151ELEV-CH/OR-B)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- LIGHT HOUSE BEAUTY 2.5 x 0.218.437 in. T-Handle Tap Wrench (LI1619051)
- JONES STEPHENS Tub and Shower Valve Wrench Set (J40002)
- URREA Service Wrench Set (6 pieces), metric (U3500BM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 2" 30 DEG ANGL (MT1264)
- WILLIAMS Williams Service Wrench, 30mm (3530M)
- Drain-Net Technologies Wrenches