Shop All Drain Strainers
Drain-Net Technologies
Drain Lock Flat, 4
Mfr # PTDL-40-SB
Zoro # G9148369
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Material Plastic
- Overall Diameter 4 in
- Shape Round
- Product Type Drain Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-Net Technologies
- MFR # PTDL-40-SB
- Zoro # G9148369
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 4 in |
Overall Diameter | 4 in |
Details
Material | Plastic |
Item | Drain Lock |
Shape | Round |
Product Type | Drain Lock |
Description
Drain Lock, Product Type Drain Lock, Overall Diameter 4 in, Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS ELBOW 45 PVC S&D 4"" HXH (P504)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- B & K Bibb Hose 1/2Mip 1/2Sdr (103-053HN)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- KOHLER Strainer Body (21166-CP)
- PLUMB PAK Stainer Ss Twist & Lock Bskt (PP5410)
- ARROW PNEUMATICS Arrow Pneumatics, Electric Drain with Strainer, 2.5 GPM, 1/2" NPT, 1-Phase 115V (5804S)
- WESTBRASS Florestone Snap-In Shower Strainer in Polished Chrome (D3191-26)
- STANDARD KEIL Basket Drain Assy For - Part# 1838-1010-3251 (1838-1010-3251)
- Drain-Net Technologies Drain Strainers