Shop All Drain Strainers
Drain-Net Technologies
Drain Lock Flat, 3
Mfr # PTDL-30-SB
Zoro # G9148350
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Material Plastic
- Overall Diameter 3 in
- Shape Round
- Product Type Drain Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-Net Technologies
- MFR # PTDL-30-SB
- Zoro # G9148350
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 3 in |
Overall Diameter | 3 in |
Details
Item | Drain Lock |
Material | Plastic |
Shape | Round |
Product Type | Drain Lock |
Description
Drain Lock, Product Type Drain Lock, Overall Diameter 3 in, Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- ZORO SELECT 3/4" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ9)
- ZORO SELECT Pipe, 3/4" Pipe Size - Nominal (CTS-007-10)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- ZURN URINAL STRAINER for Z5798-U & Z5758-U (Z5978-STR)
- DANCO 2-1/2 in. D Metal Strainer Locknut Silver (52075B)
- COMMERCIAL Replacement Mop Sink Basin Strainer Filters (11546)
- THRIFCO PLUMBING Strainer Fits P.P. W&O (4401697)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- ALLPOINTS Top Grate Cover 1/2 (111526)
- Drain-Net Technologies Drain Strainers