Shop All Drain Strainers
Drain-Net Technologies
Drain Lock Dome, 4
Mfr # PTDM-40-SB
Zoro # G9148323
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Material Plastic
- Product Type Drain Lock
- Shape Round
- Overall Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drain-Net Technologies
- MFR # PTDM-40-SB
- Zoro # G9148323
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 4 in |
Overall Diameter | 4 in |
Details
Item | Drain Lock |
Material | Plastic |
Product Type | Drain Lock |
Shape | Round |
Description
Drain Lock, Product Type Drain Lock, Overall Diameter 4 in, Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Robe Hook (11414-2BZ)
- DIXON SS Ball Valve Full Port, LocKing, 1/4" (SSLBV25)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (23R30A)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (3/4 LF 1170 PEX)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- PERFECT PUTTY SinkStrainer, D1-1/2", Brass, Plstic, Chrome (59-3000)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- PLUMB PAK Sink Strainer Assy Ss (1431SSTBX)
- THRIFCO PLUMBING 2-1/2 Inch 'Flat-Style' Junior Bar Sink Strainer (4400413)
- PROPLUS Sink Strainer Gray (80371)
- Drain-Net Technologies Drain Strainers