Shop All Drain Strainers
Drain-Net Technologies
Drain Lock Dome, 3
Mfr # PTDM-30-SB
Zoro # G9148314
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Material Plastic
- Overall Diameter 3 in
- Product Type Drain Lock
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-Net Technologies
- MFR # PTDM-30-SB
- Zoro # G9148314
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 3 in |
Overall Diameter | 3 in |
Details
Item | Drain Lock |
Material | Plastic |
Product Type | Drain Lock |
Shape | Round |
Description
Drain Lock, Product Type Drain Lock, Overall Diameter 3 in, Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Iron Pipe Tee Fitting, 10PK (IW-TEE-1/2-10)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- WATER-TITE Pvc Liner, 40Ml, 5x40 ft., Gray (83445)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- LARSEN SUPPLY CO Larsen Supply 02-4021 Plastic Disposal Sink Strainer - White (664316)
- OATEY Strainer Snap-Tite Pb 4-1/4 (42004)
- KISSLER Solid Post Strainer, Metal, 2in. L, 22 ga. (59-2020)
- COMPONENT HARDWARE Mini Basket Drain, No Stopper, 1-7/8" (E18-1822)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- Drain-Net Technologies Drain Strainers