Shop All Fitting Parts
Drain King
Water Hose, PVC, 10 ft., Repair Part
Mfr # 157
Zoro # G5365479
product price: $15.59
/ea
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Faucet Adapter
- For Use With Mfr. Model Number GT100
- Material of Construction PVC
- Fits Brand GT Water Products
- Type Repair Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain King
- MFR # 157
- Zoro # G5365479
- UPC # 077115101069
- Country of Origin United States
- Category Fitting Parts
Dimensions
Size | 10 ft. |
Details
Item | Water Hose |
Includes | Brass Faucet Adapter |
For Use With Mfr. Model Number | GT100 |
Material of Construction | PVC |
Fits Brand | GT Water Products |
Type | Repair Part |
Description
Water Hose, Fits Brand GT Water Products, For Use With Grainger Item Number 3AEE4, For Use With Mfr. Model Number GT100, Includes Brass Faucet Adapter, Repair Part, Size 10 ft, Material of Construction PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" A-LOK 316 SS Reducing Union (8RU6-316)
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- DANCO Danco 40855B 10.18 x 0.5 in. Ballcock Coupling Nut Washer - pack of 5 (4081139)
- ANVIL 1/4 X 1 1/2 Nipple, Schedule 80 (0330505009)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Gauge Fitting 3/8in X 3/8in X 1/4in NPTF X 5-1/8inL (CF3814)
- BANJO Check Valve, FKM (12705)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- DIXON Cam and Groove Screen, Suitable For Use w/ GF Style Elbow, 4 in Size 1 in Hole, 316L SS, Domestic (400-G-BUSS)
- Drain King Fittings