Shop All Faucet Repair and Maintenance
Drain King
Faucet Adapter, Unfinished, Plastic
Mfr # 99
Zoro # G5364033
original price:
$7.62
45% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material of Construction Plastic
- For Use With Bathroom Sinks, Bathtub Sinks, Swimming Pool Lines
- Features Fits Female Threaded Aerator Connector, Easy to Install, Easy to Handling
- Size 4-1/2" x 3" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain King
- MFR # 99
- Zoro # G5364033
- UPC # 077115990007
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4-1/2" x 3" x 1" |
Thread Size Type | Male |
Details
Fits Brand | Universal Fit |
Finish | Unfinished |
Material of Construction | Plastic |
For Use With | Bathroom Sinks, Bathtub Sinks, Swimming Pool Lines |
Item | Faucet Outlet Adapter |
Features | Fits Female Threaded Aerator Connector, Easy to Install, Easy to Handling |
Description
Faucet Outlet Adapter, Thread Size Type Male, Unfinished Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 10 Built-In Rain Showerhead (480BG-WS)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- DRAIN KING Adapter, Chrome Plated, Brass/Plastic (95B)
- PLUMB PAK Dual Aerator Chrm (PP800-204LF)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S, Kit) (1171473)
- KOHLER Spline Adapters, Black, 12" L, Ceramic (K-GP1074231)
- Drain King Faucet Repair and Maintenance