Shop All Drain Openers
Drain King
Drain Opener, 4" to 6" Size
Mfr # 456
Zoro # G5378657
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garden Hose
- Size 4 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain King
- MFR # 456
- Zoro # G5378657
- UPC # 077115456008
- Country of Origin United States
- Category Drain Openers
Dimensions
Size | 4 in to 6 in |
Details
Item | Drain Opener |
For Use With | Garden Hose |
Description
Drain Opener, Size 4 In. to 6 In., For Use With Garden Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- SPEAKMAN Chamber Washer Kit (RPG45-0021)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- KOHLER Square 12 Grab Bar (23293-BN)
- DRAIN KING Drain Opener, 1-1/2 in to 3 in D, Rubber, Clear Drain up to 1000 ft, Black (186)
- DRAIN KING Drain Opener, 3 in to 6 in D, Rubber, Clear Drain up to 1000 ft, Black (750)
- DRAIN KING Drain Opener, 10" to 12" Size (1012)
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- DRAIN MILLIPEDE HAIR CLOG TOOL 20 IN PLASTIC (FSMPD)
- Drain King Drain Openers