Shop All Drain Openers
Drain King
Drain Opener, 10" to 12" Size
Mfr # 1012
Zoro # G5375820
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garden Hose
- Size 10 in to 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain King
- MFR # 1012
- Zoro # G5375820
- UPC # 077115010200
- Country of Origin United States
- Category Drain Openers
Dimensions
Size | 10 in to 12 in |
Details
Item | Drain Opener |
For Use With | Garden Hose |
Description
Drain Opener, Size 10 In. to 12 In., For Use With Garden Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Drain Key (4500)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- DRAIN KING Drain Opener, 3 in to 6 in D, Rubber, Clear Drain up to 1000 ft, Black (750)
- DRAIN KING Drain Opener, 1-1/2 in to 3 in D, Rubber, Clear Drain up to 1000 ft, Black (186)
- DRAIN KING Drain Opener, 1" to 2" Size (501)
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- GT WATER PRODUCTS Plunger Master Drain (MP100-1)
- Drain King Drain Openers