Shop All Drain Openers
Drain King
Drain Opener, 1" to 2" Size
Mfr # 501
Zoro # G5385952
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garden Hose
- Size 1 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain King
- MFR # 501
- Zoro # G5385952
- UPC # 077115501128
- Country of Origin United States
- Category Drain Openers
Dimensions
Size | 1 in to 2 in |
Details
Item | Drain Opener |
For Use With | Garden Hose |
Description
Drain Opener, Size 1 In. to 2 In., For Use With Garden Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve 2-Way (77C20201A)
- GROHE Thermo Element (47450000)
- DRAIN KING Drain Opener, 6" to 8" Size (6810)
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- DRAIN KING Unclog Drain Kit, 1-1/2" to 3" Size (340)
- DRAIN KING Drain Opener, 3 in to 6 in D, Rubber, Clear Drain up to 1000 ft, Black (750)
- DRAIN KING Drain Opener, 4" to 6" Size (456)
- ZEP Crystal, Heat Drain Opener, 2 lb, PK12 (ZUCRY2)
- Drain King Drain Openers