Shop All Drain Components
Drain King
Drain Adapter, 1-1/2" to 3" Size
Mfr # VIP2
Zoro # G5361778
original price:
$18.67
20% off
Sold in multiples of 12 for $177.48
$177.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Faucet Adapter: Plastic
- Size 1-1/2" to 3"
- For Use With Sinks, Faucets
- Includes Faucet Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drain King
- MFR # VIP2
- Zoro # G5361778
- UPC # 077115600180
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1-1/2" to 3" |
Details
Item | Drain Adapter Kit |
Material of Construction | Faucet Adapter: Plastic |
For Use With | Sinks, Faucets |
Includes | Faucet Adapter |
Description
Drain Adapter, Size 1-1/2 In. to 3 In., Includes Faucet Adapter, For Use With Garden Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333503)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- SHARKBITE SHARKBITE CONN 1"" M LF (U140LFA)
- DRAIN KING Drain Adapter, 1" to 2" Size (VIP1)
- JONES STEPHENS Carrier Nuts and Washer Set, PK4 (C56100)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- GT WATER PRODUCTS Gt Water Products Drain Opener Drain King 1-2In 501 (6388573)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- Drain King Drain Components