Shop All Drain Components
Drain-All
High Pressure Zero Loss Drain, 1/2 in NPT
Mfr # PH50-0NAAA
Zoro # G908386135
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 130 psig
- Min. Pressure 40 psig
- Overall Width 9 1/4 in
- Overall Depth 10 1/2 in
- Drain Outlet Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-All
- MFR # PH50-0NAAA
- Zoro # G908386135
- Country of Origin United States
- Category Drain Components
Dimensions
Overall Width | 9 1/4 in |
Overall Depth | 10 1/2 in |
Drain Outlet Dia. | 1/2 in |
Overall Height | 11 in |
Pipe Size | 1/2 in NPT |
Details
Item | High Pressure Zero Loss Drain |
Max. Pressure | 130 psig |
Min. Pressure | 40 psig |
Description
High Pressure Zero Loss Drain, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 130 psig, Min. Pressure 40 psig, Overall Height 11 in, Overall Width 9 1/4 in, Overall Depth 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Air Release Valve, FNPT, 2 x 1/2, CI (38.2)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- RHEEM Sp14270G Gas Control (SP14270G)
- ASCO Rebuild Kit, for 4KY40, 4KY41 (302430)
- KOHLER 1-1/2 " Dia., Durable Metal, Chrome Finish, Cable Bath Drain (K-T37391-CP)
- KOHLER Stopper, Clicker Drain (1032249-BN)
- KEENEY MFG NUT JOINT SLIP 1-1/4"" (PP956)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36201)
- KOHLER Straight Outlet Pipe System (1155520)
- BLUEVUE BIG Overflow Gasket Kit with Three-Tube Silicon Gasket, Chrome (BIG-3TOF-C)
- Drain-All Drain Components