Shop All Pneumatic Condensate Auto Drains
Drain-All
Auto Drain Valve, 1/2 In. NPT, 300 psi
Mfr # PH50-0MAAA
Zoro # G9479723
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Outlet Dia. 1/2 in
- Min. Pressure 40 psi
- Drain Rate @ 100 PSI 1.5 gpm
- Overall Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-All
- MFR # PH50-0MAAA
- Zoro # G9479723
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Outlet Dia. | 1/2 in |
Overall Width | 9 1/4 in |
Overall Depth | 10 1/2 in |
Overall Height | 11 in |
Details
Item | Automatic Drain Valve |
Min. Pressure | 40 psi |
Drain Rate @ 100 PSI | 1.5 gpm |
Max. Pressure | 300 psi |
Operating Temp. Range | 33 Degrees to 170 Degrees F |
Cycle Time | 10 sec |
Includes | Installation Guide, Installation Hardware |
Bowl Capacity | 2 pt |
Body Material | Aluminum, Fiberglass |
Description
Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 300 psi, Operating Temp. Range 33 Degrees to 170 Degrees F, Drain Rate @ 100 PSI 1.5 gpm, Min. Pressure 40 psi, Bowl Capacity 2 pt, Cycle Time 10 sec, Body Material Aluminum, Fiberglass, Overall Height 11 in, Overall Width 9 1/4 in, Overall Depth 10 1/2 in, Includes Installation Guide, Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- BESTORQ AX58 Cogged Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (AX58)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (RH50-0LAAA)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (DH50-0LAAA)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- PRIMEFIT 1/4" Tank Drain Cock (Brass) (Winged Style) (CT1003)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- Drain-All Pneumatic Condensate Auto Drains