Shop All Pneumatic Condensate Auto Drains
Drain-All
Auto Drain Valve, 1/2 In. NPT, 170 psi
Mfr # RH50-0LAAA
Zoro # G5175021
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Outlet Dia. 1/2 in
- Min. Pressure 40 psi
- Drain Rate @ 100 PSI 1.5 gpm
- Overall Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drain-All
- MFR # RH50-0LAAA
- Zoro # G5175021
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Outlet Dia. | 1/2 in |
Overall Width | 9 1/4 in |
Overall Depth | 10 1/2 in |
Overall Height | 11 in |
Details
Item | Automatic Drain Valve |
Min. Pressure | 40 psi |
Drain Rate @ 100 PSI | 1.5 gpm |
Max. Pressure | 170 psi |
Operating Temp. Range | 33 Degrees to 170 Degrees F |
Includes | Install Kit, Trap |
Bowl Capacity | 2 pt |
Body Material | Aluminum, Fiberglass |
Cycle Time | 10 sec |
Description
Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 170 psi, Operating Temp. Range 33 Degrees to 170 Degrees F, Drain Rate @ 100 PSI 1.5 gpm, Min. Pressure 40 psi, Bowl Capacity 2 pt, Cycle Time 10 sec, Body Material Aluminum, Fiberglass, Overall Height 11 in, Overall Width 9 1/4 in, Overall Depth 10 1/2 in, Includes Install Kit, Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF40)
- CLIMAX METAL PRODUCTS RC-031-4H@90 Set Screw Coupling (RC-031-4H@90)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (DH50-0LAAA)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi (PH50-0MAAA)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- ARMSTRONG INTERNATIONAL Condensate Cooler, 5 gpm, Cast Iron (CC-5)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/2" (T5304W)
- Drain-All Pneumatic System Components