Shop All Flame Resistant Hoods
This Product is Discontinued
Dragonwear
Flame Resistant Neck Gaiter, Black, Nomex IIIA (Discontinued)
Mfr # DF800
Zoro # G4781402
This Product is Discontinued
Key Features
- Color Black
- Material Nomex IIIA
- Size Universal
- Fabric Weight 8.2 oz.
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dragonwear
- MFR # DF800
- Zoro # G4781402
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Item | Flame-Resistant Neck Gaiter |
Color | Black |
Material | Nomex IIIA |
Fabric Weight | 8.2 oz. |
Hazard Risk Category (HRC) | 2 |
Standards | GSA |
Description
Color Black, Fabric Weight 8.2 oz., Flame-Resistant Neck Gaiter, Size Universal, Standards GSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.