Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Dragonwear
Fire-Resistant Jacket, Black, Nomex IIIA, XL (Discontinued)
Mfr # DF503
Zoro # G4781332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Black
- Size XL
- Color Black
- Fabric Weight 8.7 oz
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dragonwear
- MFR # DF503
- Zoro # G4781332
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 27 1/2 in |
Maximum Chest Size | 53 in |
Details
Item | FR Jacket |
Color Family | Black |
Color | Black |
Fabric Weight | 8.7 oz |
Standards | CAT 2, NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 2 |
ATPV Rating | 17.9 cal/sq cm |
Number of Outside Pockets | 2 |
Material | Nomex IIIA |
Closure Type | Zipper |
Number of Inside Pockets | 2 |
Gender | Men's |
Total Number of Pockets | 2 |
Features | Armpit Ventilation for Body Temperature Control, Drop-Tail Rear Hem and Longer Sleeves for Extra Coverage, Durable, Heavily Wind Resistant, Increased Wear Resistance, Inherently Fire and Arc Resistant Super Fleece FR Fabric, Lofted, Wind-Resistant Fleece |
Insulated for Cold Conditions | No |
Garment Type | Jacket |
Lg. Type | Hip Length |
Description
ATPV Rating 17.9 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8.7 oz, Features Armpit Ventilation for Body Temperature Control, Drop-Tail Rear Hem and Longer Sleeves for Extra Coverage, Durable, Heavily Wind Resistant, Increased Wear Resistance, Inherently Fire and Arc Resistant Super Fleece FR Fabric, Lofted, Wind-Resistant Fleece, Closure Type Zipper, Gender Men's, Insulated for Cold Conditions No, FR Jacket, Length 27 1/2 in, Material Trade Name Nomex(R) IIIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.