Shop All Pipettors
Dragonlab
Piston Pe-Hd Cylinder, 0.5ml, PK100
Mfr # 21R863
Zoro # G4694584
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel 1
- Range 0.5mL
- Color White
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Piston Pe-Hd Cylinder |
Channel | 1 |
Range | 0.5mL |
Color | White |
Material | PP |
Description
Piston Pe-Hd Cylinder, 1 Channel, PP, White, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- SP SCIENCEWARE Pipettor, 10mL (F37911-1010)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC0)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- CELLTREAT Serological Pipet, 25mL, Short, PK100 (229226B)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK1000 (1710)
- Dragonlab Pipettes & Pipettors