Shop All Detector Tubes and Badges
Draeger
Tube, Nitrogen Dioxide, 25 ppm, PK10
Mfr # 8101111
Zoro # G6786227
product price: $237.99
/pk 10, $23.80/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 1.25 to 25.0 ppm
- Pressure Range 1013 hpa
- Tip break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8101111
- Zoro # G6786227
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Dioxide |
Measuring Range | 1.25 to 25.0 ppm |
Pressure Range | 1013 hpa |
Tip | break off |
Industry Type | Healthcare |
Includes | Instructions |
Product Type | Dosimeter Tube |
Gas Detected | Nitrogen Dioxide |
Measurement Range | 1.3 to 25 ppm/10 to 200 ppm/2.5 to 50 ppm/5 to 100 ppm |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Shelf Life | 2 yr |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 1,013 hPa |
CAS Number | 10102-44-0 |
Sampling Time | 1 to 8 hr (1.3 to 25 ppm), 1 to 8 hr (10 to 200 ppm), 1 to 8 hr (2.5 to 50 ppm) |
Calibrated | Yes |
Chemical Formula | NO2 |
Color Change | White to Yellow Orange |
Description
Detector Tube, Measurement Range 1.3 to 25 ppm/10 to 200 ppm/2.5 to 50 ppm/5 to 100 ppm, Gas Detected Nitrogen Dioxide, Color Change White to Yellow Orange, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Dosimeter Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- Draeger Gas Detection