Shop All Detector Tubes and Badges
Draeger
Tube, Chlorobenzene, 5 to 200 ppm, PK10
Mfr # 6728761
Zoro # G6623111
product price: $133.99
/pk 5, $26.80/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorobenzene*
- Measuring Range 5.0 to 200 ppm
- For Use With Accuro
- Pressure Range 1013 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 6728761
- Zoro # G6623111
- Country of Origin Germany
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 200 ppm, Gas Detected Chlorobenzene, For Use With Accuro, Color Change Blue to Yellowish Gray, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (5 to 200 ppm), Chemical Formula C6H5Cl, CAS Number 108-90-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Satin Silver Finish (SB-6SS)
- OEMTOOLS Magnetic Glove Dispenser (24945)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJT7)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- DRAEGER Tube, Carbon Dioxide, 100 to 3000ppm, PK10 (8101811)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- GASTEC Tube, Water Vapor, 0.5-32mg/L, PK10 (6)
- Draeger Detector Tubes and Badges