Shop All Detector Tubes and Badges
Draeger
Tube, Aliphatic, Hydrocarbons, PK10
Mfr # 8103581
Zoro # G7123907
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Aliphatic, Hydrocarbons (Boiling range 50-200 Degrees C)
- Measuring Range 2.0 to 24.0mg/L
- For Use With Accuro
- Pressure Range 1013 hpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 8103581
- Zoro # G7123907
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Aliphatic, Hydrocarbons (Boiling range 50-200 Degrees C) |
Measuring Range | 2.0 to 24.0mg/L |
For Use With | Accuro |
Pressure Range | 1013 hpa |
Tip | break off |
Industry Type | Healthcare |
Includes | Instructions |
Product Type | Gas Detection Tube |
Sampling Time | 5 min (2 to 24 mg/L) |
Operating Pressure | 1,013 hPa |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 2 to 24 mg/L |
Shelf Life | 2 yr |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Chemical Formula | C3H4 |
Color Change | Orange to Brownish Green |
Calibrated | Yes |
Gas Detected | Hydrocarbon |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Description
Detector Tube, Measurement Range 2 to 24 mg/L, Gas Detected Hydrocarbon, For Use With Accuro, Color Change Orange to Brownish Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (2 to 24 mg/L), Chemical Formula C3H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Combustible Dust Explosion Hazard, Landscape (OS-DS-D-1824-L-1831)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNMD000600)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- Draeger Gas Detection