Shop All Protector Cases
Draeger
Transport Case, Plastic, 10.5x8-1/4x4.5
Mfr # 4056442
Zoro # G8984114
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Dräger Pac III Standard and Hygiene
- Inside Length 9.5 in
- Inside Width 7.25 in
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Draeger
- MFR # 4056442
- Zoro # G8984114
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 9.5 in |
Inside Width | 7.25 in |
Exterior Width | 8.25 in |
Inside Depth | 3.5 in |
Exterior Depth | 4.5 in |
Exterior Length | 10.5 in |
Inside Height | 3.5 in |
Exterior Height | 4.5 in |
Details
Item | Carrying Case |
Color | Black |
For Use With | Dräger Pac III Standard and Hygiene |
Includes | Carrying Case |
Water Tight Up To | 1m for 30 min |
Construction | Plastic |
Mfr. Series | Draeger Accuro |
Product Type | Carrying Case |
Housing Material | Plastic |
Description
Carrying Case, Product Type Carrying Case, Series PAC III, For Use With Dr�ger Pac III Standard and Hygiene, Housing Material Plastic, Inside Height 3.5 in, Inside Length 9.5 in, Inside Width 7.25 in, Color Black, Exterior Height 4.5 in, Exterior Length 10.5 in, Exterior Width 8.25 in, Includes Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- 3M Respirator Filter, Particulate Filter, 2097 (51131-07184)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP38)
- PELICAN Micro Case, Red, 9.37 x 5.56 x 2.62 In (1060)
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- PELICAN Protective Case, Tan, 9.12x7.56x4.37 In (1150)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-C)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 InWx8-1/2 InD, Bl (IM2700)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PELICAN Micro Case, Red, 5.88 x 4.06 x 2.12 In (1010-028-100)
- Draeger Gas Detection